1-1/2 in. Brass Full Port FNPT Gate Valve

You last purchased this on
 
Legend Valve & Fitting

T-401NL 1-1/2 in. Brass Full Port FNPT Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-401NL 1-1/2 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #L104307NL
  • Item #7202768
  • Manufacturer Part #104-307NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI/NSF 61-G
  • ISO 9002
  • T-401NL No Lead Brass Gate Valve, FNPT x FNPT
  • 200 CWP
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61 Annex G, ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.18
ASTM:
ASTM A-48 Class 35, ASTM B-16 UNS C36000, ASTM B-209 1100
Application:
Cold Working Pressure
Collection:
T-401NL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Cast Iron
Height:
4-23/25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-14/25 in
Material:
Brass, Cast Iron, Cast Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Oil, Gas, Cold Water
UL Listed:
No
Valve Body Material:
Cast Brass
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Cast Brass
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
1.88 lb
Width:
2-14/25 in