This product requires certification to purchase.

Forged Brass 1/2 x 3/4 in. Sillcock

Legend Valve & Fitting

T-514PNL Forged Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #L107179PNL
  • Item #9193364
  • Manufacturer Part #107-179PNL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-514PNL Forged Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #L107179PNL
  • Item #9193364
  • Manufacturer Part #107-179PNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Full-pattern forged brass body is more durable than competitors’ cast reduced-material examples
  • Diamond-shaped sill flange offers enhanced coverage of the sill hole and extended spacing between the fastener holes, for better tool access when attaching to the sill
  • An improvement over round sill flange types
  • 3/4” GHT outlets accept 3/4” hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554,T-557, and T-557C
  • Available in nominal 1/2” and 3/4” PEX (F1807 or F1960) inlet x 3/4” MGHT hose thread outlet sizes
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
MGHT
End Connections
PEX Crimp x MGHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Characteristics & Features
Collection
T-514PNL
Handle Material
Cast Iron
Material
Aluminum, Forged Brass, Rubber, Stainless Steel
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B1.20.7
ASME
ASME A112.18.1, ASME B1.20.7
CSA Certified
CSA B125.1
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Drinking Water
UPC
662545129211