T-596 5/8 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome

Part #L114704  |  Item #1508305  |  Manufacturer Part #114-704

Valve Size:

5/8 in x 3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: T-596

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 125 CWP

Maximum Temperature: 120

NSF Certified: No

Valve Size: 5/8 in x 3/8 in

Valve Type: Straight Supply Stop Valve