OD Tube Lever Straight Supply Stop Valve in Chrome Plated
T-598NL OD Tube Lever Straight Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- T-598NL No Lead Chrome Brass Dual Handle 1/4 Turn Straight Stop Valve
- ANSI / NSF 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-86, ASTM B-124, ASTM B-135
- Collection:
- T-598NL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Chrome Plated Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 63/100 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pressure - High:
- 125
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 5/8 in x 3/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 19/50 in