This product requires certification to purchase.

3/4 in. MPT Boiler Drain Valve

Legend Valve & Fitting

T-625 3/4 in. MPT Boiler Drain Valve

  • Fast #
  • Part #L202554
  • Item #4111957
  • Manufacturer Part #202-554
4.5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-625 3/4 in. MPT Boiler Drain Valve

  • Fast #
  • Part #L202554
  • Item #4111957
  • Manufacturer Part #202-554
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-625 CELCON boiler drain valve, MNPT
  • 125 CWP
  • Naturally lead free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Height
4-13/50 in
Length
2-17/25 in
Pressure - Maximum
125 psi
Valve Size
3/4 in
Characteristics & Features
Collection
T-625
Handle Material
Polypropylene
Material
Plastic, Rubber
Material Type
Celcon®
Valve Body Material
Celcon
Valve Type
Boiler Drain Valve
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
UPC
662545010755