DESCRIPTION

  • 200 WOG
  • Decorative rock
  • Life Cycle tested at 380,000 operations
  • Model T-540
  • Wall switch control

Legend Valve & Fitting PTFE MIP x Hose Water Heater Drain Valve

L107169

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
MIP
End Connection 2
Hose
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
No
Valve Seat Material
Teflon
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS