DESCRIPTION

  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • ANSI / NSF 61
  • Conforms to AWWA C 800
  • T-4216NL No Lead Bronze Meter Flange (IPS)
  • WQA third party certified

Legend Valve & Fitting Threaded x Press Bronze Meter Flange

L3137NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Press
End Connections
Threaded x Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Bronze
Size
2 in
Type
Straight