This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 4 in. MNPT x Sweat Sillcock

Legend Valve & Fitting

TM-550 Anti-siphon and Frost-proof Brass 4 in. MNPT x Sweat Sillcock

  • Fast #
  • Part #L108021
  • Item #7271994
  • Manufacturer Part #108-021
3.6 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

TM-550 Anti-siphon and Frost-proof Brass 4 in. MNPT x Sweat Sillcock

  • Fast #
  • Part #L108021
  • Item #7271994
  • Manufacturer Part #108-021
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TM-550 Brass Multi-Turn Turn Frost-free Silcock, Softouch, MNPT / Sweat
  • ASSE 1019 Certified
  • ISO 9002
  • 125 CWP
  • Multi-turn Softouch Handle
  • Patented
  • with Integrated Anti-Siphon
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Sweat
End Connections
MNPT x Sweat
Length
4 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Collection
TM-550
Handle Type
Hand Wheel
Material
Brass
Sillcock Type
Anti-siphon, Frost-proof
Warranty & Product Information
ASSE Standards
ASSE 1019
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UPC
662545114392