1/2 in. Brass Press Check Valve
P-450NL 1/2 in. Brass Press Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large, integral seat and disc-sealing surfaces assure positive closure
- EPDM seat for quiet operation
- 1 pound cracking pressure
- Can be installed in vertical and horizontal positions
- Manufactured for installation into ASTM B88 types K, L, and M hard-drawn copper tubing
- Coiled (annealed) soft copper is not recommended
- VUS-pattern press-to-connect tubing sockets
- Available in nominal tubing sizes 1/2" to 2
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.51
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88
- Collection:
- P-450NL
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 3-3/20 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-11/50 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UPC:
- 662545137872
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve