1/2 in. OD Tube x MNPT Brass Connector

You last purchased this on
 
Legris

1/2 in. OD Tube x MNPT Brass Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legris

1/2 in. OD Tube x MNPT Brass Connector

  • Fast #
  • Part #L31756222
  • Item #2915682
  • Manufacturer Part #31756222
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reusable: Connect and disconnect numerous times
  • Full flow: Fitting seals on outside diameter of tubing
  • Positive seal: Sealing and holding is accomplished instantaneously
  • Maximum circuit pressure depends equally on the type and diameter of the tube used
  • Compatible tubing: Semi-rigid nylon, polyurethane, and polyethylene tube
  • Pre-applied thread sealant on all tapered male pipe threads
  • Requires Certification

Documents


Specifications

Coating:
Nickel
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Connector, Straight
Material:
Brass, Rubber
Material Type:
Nitrile
Temperature Range:
-4 to 175 Deg F
Weight:
0.145 lb