1/4 in. Tube Straight Glass-Filled Nylon Union

You last purchased this on
 
Legris

1/4 in. Tube Straight Glass-Filled Nylon Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legris

1/4 in. Tube Straight Glass-Filled Nylon Union

  • Fast #
  • Part #L31065600
  • Item #464234
  • Manufacturer Part #3106 56 00
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 51, ANSI 61
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Union
ISO:
ISO 14001
Material:
Plastic
Material Type:
Glass Reinforced Nylon
Maximum Temperature:
175
Minimum Temperature:
-4
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
290 psi