1/4 x 1/4 x 3/8 in. OD Tube x MNPT Reducing Plastic Tee
1/4 x 1/4 x 3/8 in. OD Tube x MNPT Reducing Plastic Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- MPT
- End Connections:
- OD Tube x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 1/4 in x 3/8 in
- Fitting Type:
- Tee
- Length:
- 1-4/5 in
- Material:
- Plastic
- Maximum Temperature:
- 175
- NSF Certified:
- No
- Pressure - Maximum:
- 290 psi