1/4 x 1/8 in. MNPT x OD Tube Brass Reducing Connector
LF 3000® 1/4 x 1/8 in. MNPT x OD Tube Brass Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Date coding to guarantee quality and traceability
- Compact and aesthetic design: Reduced dimensions for space-saving
- 100% leak-tested in production
- Parallel threaded fitting with a patented captive O-ring seal
- Excellent vacuum performance thanks to the patented sealing technology
- Lightweight: Reduced energy consumption of operating systems
- Conforms to ISO 14743
- Tube fixed during connection, preventing leakage
- Maximum flexibility due to the wide product range
Documents
Specifications
- Collection:
- LF 3000®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Connector, Reducing
- ISO:
- ISO 14743
- Length:
- 15/32 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- NBR
- Maximum Temperature:
- 176
- Minimum Temperature:
- -4
- Origin:
- Global
- Pressure - Maximum:
- 290 psi
- Temperature Range:
- -4 to 175 Deg F