1/4 x 1/8 in. OD Tube x MNPT 90 Degree Plastic Nickel-plated Brass Reducing Elbow
1/4 x 1/8 in. OD Tube x MNPT 90 Degree Plastic Nickel-plated Brass Reducing Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Robotics, Automotive Process, Pneumatic, Semiconductor, Textile, Packaging, Vacuum
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 176
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 290 psi