3/8 in. Tube Union Straight Glass Filled Nylon 90 Degree Elbow
3/8 in. Tube Union Straight Glass Filled Nylon 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Glass Reinforced Nylon
- Maximum Temperature:
- 175
- NSF Certified:
- No
- Pressure - Maximum:
- 290 psi