3/8 x 1/2 in. OD Tube x MNPT Reducing Brass Connector

You last purchased this on
 
Legris

3/8 x 1/2 in. OD Tube x MNPT Reducing Brass Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legris

3/8 x 1/2 in. OD Tube x MNPT Reducing Brass Connector

  • Fast #
  • Part #L31756022
  • Item #3021389
  • Manufacturer Part #3175 60 22
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reusable: Connect and disconnect numerous times
  • Full flow: Fitting seals on outside diameter of tubing
  • Positive seal: Sealing and holding is accomplished instantaneously
  • Maximum circuit pressure depends equally on the type and diameter of the tube used
  • Compatible tubing: Semi-rigid nylon, polyurethane, and polyethylene tube
  • Pre-applied thread sealant on all tapered male pipe threads
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Nickel
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Connector, Reducing
IAPMO Listed -:
No
Material:
Brass, Rubber
Material Type:
Nitrile
NSF Certified:
No
Origin:
Global
Temperature Range:
-4 to 175 Deg F
UL Listed:
No
Weight:
0.11 lb