DESCRIPTION

Legris Tube x MNPT Connector

L31756022

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Material
Brass
Size
3/8 in x 1/2 in