Apogee 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Brushed Stainless Steel

Part #LSSTM336224H  |  Item #7507517  |  Manufacturer Part #SSTM336224H

Call for Pricing EACH

Color/Finish: Brushed Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Collection: Apogee

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 22

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14 in x 16 in x 6 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 16 in x 6 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in