3/4 x 1-1/8 in. Hole Saw 1 Piece

You last purchased this on
 
LENOX

Diamond™ 3/4 x 1-1/8 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Diamond™ 3/4 x 1-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1225618DGHS
  • Item #3643648
  • Manufacturer Part #1225618DGHS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low torque, little pressure required
  • Robust design for greater durability in tough applications
  • Continuous, brazen edge lasts longer in tile and stone
  • Easier plug removal: Over-sized slot In hole saw for easy plug removal
  • Durable: Robust design for greater durability in tough applications
  • Fast, easy cutting: Low torque, little pressure required
  • Long lasting: Continuous, brazed edge lasts longer In tile and stone
  • Round holes make removing plugs faster and easier
  • Requires Certification

Specifications

Application:
Stone, Tile
Collection:
Diamond™
Cutting Capacity:
1-53/100 in
Diameter:
1-1/8 in
Drill Bit Type:
Hole Saw
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw