1-1/2 x 3-1/2 in. 1 Piece Auger
1-1/2 x 3-1/2 in. 1 Piece Auger
Package Quantity Info:
EA: 1 IP: 1 CA: 32 PT: 768-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High speed steel screw tip increases wear resistance for extended life
- Resharpenable with Lenox® diamond file
- High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
Specifications
- Application:
- Wood
- Bit Diameter(s) (In):
- 1-1/2 in
- Bit Length:
- 3-1/2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 4 in
- Length:
- 7-1/2 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex