• Cart

DESCRIPTION

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 10/14

Lenox 1/2 in. 10/14 TPI Bimetal Portable Band Saw Blade

L3842338PW1014PK

Blade Length:

SPECIFICATIONS

Material
Bi-metal
Package Quantity
Pack of 25
Teeth Per Inch
10/14
Weight
3.15
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY