DESCRIPTION

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 18

Lenox 1/2 in. Portable Band Saw Blade

L3843138PW181

Blade Length:

SPECIFICATIONS

Blade Length
44 7/8 in
Blade Thickness In
0.02 in
Blade Width
1/2 in
Material
Steel
Teeth Per Inch
18

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.64
EACH
  • QUANTITY