1-3/8 in. Hole Saw 1 Piece
This product has been replaced by
Manufacturer Part #LXAH3138
1-3/8 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long tool life heat resistant carbide teeth for long life in tile and stainless steel
- Added durability thick backing plate resists damage and increases life
- Designed for cutting tile and stainless steel
- Unique tooth configuration engineered design provides ability to cut in stainless steel like no other
Documents
Specifications
- Application:
- Stainless Steel, Tile
- Bit Diameter(s) (In):
- 1/4 in
- Cutting Capacity:
- 1-1/2 in
- Diameter:
- 1-3/8 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 5.5
- Tool Type:
- Hole Saw