DESCRIPTION

  • Color coding for easy tool recognition and cutting direction
  • Non-slip grooved cast body only needs 1/2" clearance to cut
  • Optimized blade geometry of shock-resistant steel
  • Tube diameter: 1"

Lenox 1 in. Tube Cutter

L14832TS1

Cutting Capacity:

1 in

SPECIFICATIONS

Cutting Capacity
1 in

Starting at
$28.38
EACH
  • QUANTITY