DESCRIPTION

  • Designed to run at high speeds with very little torque
  • For optimal performance, use with a 3/8" stubby spade bit with arbor
  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle

Lenox 1-T Hole Cutter 34HC

L2543434HC

Diameter:

2-1/8 in

SPECIFICATIONS

Diameter
2-1/8 in
Length
1-5/8 in
Teeth Per Inch
4.5/5.5

Starting at
$33.74
EACH
  • QUANTITY