DESCRIPTION

  • Designed to run at high speeds with very little torque
  • For optimal performance, use with a 3/8" stubby spade bit with arbor
  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle

Lenox 1-T Hole Cutter 64HC

L2546464HC

Diameter:

SPECIFICATIONS

Diameter
4 in
Length
1-5/8 in
Material
Steel
Teeth Per Inch
4.5/5.5

Starting at
$68.63
EACH
  • QUANTITY