DESCRIPTION

  • Designed to run at high speeds with very little torque
  • For optimal performance, use with a 3/8" stubby spade bit with arbor
  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle

Lenox 1-T Hole Cutter 80HC

L2548080HC

Diameter:

3 in

SPECIFICATIONS

Diameter
3 in
Length
1-5/8 in
Material
Steel

Starting at
$91.5
EACH
  • QUANTITY