1 x 12 in. Gas Saw Cut-Off Wheel
1 x 12 in. Gas Saw Cut-Off Wheel
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 380-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels.
- Because LENOX METALMAX™ is made with diamonds, it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision.
- METALMAX™ delivers 1,000 or more cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut-off wheels.*
- LENOX METALMAX™ is recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals.
- With LENOX METALMAX™ there is less odor and dust residue as the wheel does not wear down like bonded abrasives. Sparks originate only from the material being cut.
Specifications
- Application:
- Stainless Steel, Metal
- Arbor Hole Size:
- 1 in
- Diameter:
- 12 in
- Material:
- Diamond
- Product Type:
- Wheel
- Thickness:
- 0.15 in
- Tool Type:
- Cut Off Wheel