10 in. 24 TPI Hacksaw Blade

You last purchased this on
 
LENOX

10 in. 24 TPI Hacksaw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

10 in. 24 TPI Hacksaw Blade

  • Fast #
  • Part #L20141V024HEPK
  • Item #7728032
  • Manufacturer Part #20141V024HE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shatter resistant
  • Teeth per inch: 24
  • Bi-metal construction allows blades to bend and flex without breaking
  • Requires Certification

Specifications

Application:
Medium Metal, Cutting
Blade Length (in):
10 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.025 in
Package Quantity:
Pack of 10
Teeth Per Inch:
24
Width:
1/2 in