DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Snap-Back™ 2L (1/2" shank)
  • Snap-back™ 5L (3/8" shank)
  • Three pilot bits

Lenox Speed Slot® 10 Piece Plumber Hole Saw Kit 600P

L30808600P

Number Of Pieces:

10 Piece

SPECIFICATIONS

Collection
Speed Slot®
Length
6 in
Material
Bi-Metal
Number Of Pieces
10 Piece

Starting at
$147.34
EACH
  • QUANTITY

DOCUMENTS