DESCRIPTION

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Teeth per inch: 10
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts

Lenox 10 TPI Arc Gold Reciprocating Blade

L2110012110GR

Blade Length:

SPECIFICATIONS

Blade Length
12 in
Blade Material
Metal
Blade Thickness In
0.042 in
IsAcceptableImage
Teeth Per Inch
10
Width
1 in

Starting at
Call for Pricing
  • QUANTITY