This product requires certification to purchase.

10X10-1/2X1 8/12 Bandsaw Blade

You last purchased this on
 
LENOX

10X10-1/2X1 8/12 Bandsaw Blade

  • Fast #
  • Part #L79648
  • Item #4291709
  • Manufacturer Part #79648
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

10X10-1/2X1 8/12 Bandsaw Blade

  • Fast #
  • Part #L79648
  • Item #4291709
  • Manufacturer Part #79648
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cutting, Saws, Metal Cutting, Wood Cutting
Blade Length (in):
120 in
Blade Thickness (in):
0.035 in
Blade Type:
Band Saw
Blade Width (in):
1 in
Material:
Bi-metal
Teeth Per Inch:
8/12