12 6 Teeth Per Inch Reciprocating Saw Blade B156R

You last purchased this on
 
LENOX

12 6 Teeth Per Inch Reciprocating Saw Blade B156R

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

12 6 Teeth Per Inch Reciprocating Saw Blade B156R

  • Fast #
  • Part #L20495B156RPK
  • Item #7728639
  • Manufacturer Part #20495B156R
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Teeth per inch: 6
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Longer Blade Life & Increased Versatility
  • Maximum Durability
  • Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
  • Power Blast Technology Increases Blade Life
  • Requires Certification

Specifications

Application:
Wood, Nail-Embedded Wood
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
6
Type:
L20495B156RPK
Width:
3/4 in