1/2 in - 1 in. x 1 x 3/8 in. 3-Flat Step 1 Piece

You last purchased this on
 
LENOX

Vari-Bit® 1/2 in - 1 in. x 1 x 3/8 in. 3-Flat Step 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Vari-Bit® 1/2 in - 1 in. x 1 x 3/8 in. 3-Flat Step 1 Piece

  • Fast #
  • Part #L30882VB2
  • Item #1737775
  • Manufacturer Part #30882VB2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Patented 2 flute design cuts fast, clean, round holes
  • Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
  • Split point design for faster penetration and less walking
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Copper, Laminate, Plastic, Stainless Steel, Steel, Wood
Bit Diameter(s) (In):
1 in
Bit Sizes:
1/2 in - 1 in
Coating:
Steam Oxide
Collection:
Vari-Bit®
Drill Bit Type:
Step
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
3-Flat
Tool Type:
Step Drill Bit
UL Listed:
No