1/2 in. 16-Piece Bi-Metal Self Feed Kit
1/2 in. 16-Piece Bi-Metal Self Feed Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High speed steel screw tip increases wear resistance for extended life
- Resharpenable with Lenox® diamond file
- High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
- Five lead screws
- Hex wrench set
- Features a 5-1/2" extension
- Includes: 1-1/8", 1-1/2", 1-3/4", 2-1/8", 2-9/16"1-1/4", 1-3/8", 1-1/2", 1-3/4", 2-1/8, and 2-9/16" bits
Specifications
- Bit Diameter(s) (In):
- 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-3/4 in, 2-1/8 in, 2-9/19 in
- Material:
- High Speed Steel
- Number of Pieces:
- 16 Piece
- Shank Style:
- Hex