DESCRIPTION

  • Bi-metal construction allows blades to bend and flex without breaking
  • Shatter resistant
  • Teeth per inch: 18

Lenox 12 in. Hacksaw Blade

L20154S218HE

Width:

1/2 in

SPECIFICATIONS

Blade Length
12 in
Blade Material
Metal
Blade Thickness In
0.025 in
Length
12 in
Teeth Per Inch
18
Width
1/2 in

Starting at
$61.25
EACH
  • QUANTITY