LENOX®

12 in. Reciprocating Saw Blade

Part #L20583110RPK  |  Manufacturer Part #20583110R

Call for Pricing per PACK

Teeth Per Inch:

10/14
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented T2™ technology reduces cutting force on each tooth
  • Teeth per inch: 10/14
  • Bi-metal design stands up to the most demanding applications
  • Power Blast™ technology increases blade life
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability

Specifications

Application: [Metal, Plastic, Wood]

Blade Length: 12 in

Blade Material: Metal

Blade Thickness In : 0.05 in

Blade Type: Reciprocating Saw

Number Of Pieces: 5 Piece

Package Quantity: Pack of 5

Teeth Per Inch: 10/14

Type: L20583110RPK

Width: 3/4 in