12 x 1/2 in. 24 TPI Hacksaw Blade

Part #L20145V224HEEA  |  Item #1914709  |  Manufacturer Part #20145V224HE DUP

$2.14 per PACK

Type:

L20145V224HEEA

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-metal construction allows blades to bend and flex without breaking
  • Shatter resistant
  • Teeth per inch: 24

Specifications

Application: Medium Metal

Blade Length: 12 in

Blade Material: Bi-metal

Blade Thickness In : 0.025 in

Teeth Per Inch: 24

Type: L20145V224HEEA

Width: 1/2 in