DESCRIPTION

  • Patented 2 flute design cuts fast, clean, round holes
  • Split point design for faster penetration and less walking

Lenox 123CT Carbide Pilot Drill Bit

L30297123CT

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Material
High Carbon Steel

Starting at
$12.05
EACH
  • QUANTITY