LENOX®

1/4 in. Hole Saw Bit

Part #LLXAH9314CTPB  |  Manufacturer Part #LXAH9314CTPB

Bit Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pilot drill bit for hole saw arbors
  • Split point pilot drill for faster penetration and less walking
  • Hardened carbon steel for strength
  • Drill bit is compatible with 2:, 5L, and 6L SNAP-BACK arbors
  • First 2L, 3L, 5L, 6L, and 7L solid-hex arbors

Specifications

Bit Sizes: 1/4 in

Drill Bit Type: Hole Saw

Length: 3-1/4 in

Magnetic: No

Material: [Carbon Steel, Carbide]

Tool Type: Drill Bit

UL Listed: No