1/4 in. X 3-1/4 in. Pilot Drill 1 Clam
This product has been replaced by
Manufacturer Part #LXAH99314PB
Snap-Back™ 1/4 in. X 3-1/4 in. Pilot Drill 1 Clam
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Manufactured of hardened carbon steel for strength
- Split point design for faster penetration and less walking
Specifications
- Application:
- Residential
- Chuck Size:
- 1/4 in
- Collection:
- Snap-Back™
- Drill Bit Type:
- Pilot
- Length:
- 3-1/4 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Saw Type:
- Hole
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Pilot Drill Bit