DESCRIPTION

  • T2™ technology tooth designs ensures longer blade life in the most demanding metal cutting applications
  • Wider, thicker body than conventional blades deliver whip-free cuts that stay straight and smooth

Lenox 14 TPI 6114GR Arc Gold Curved Blade

L210946114GR

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.042 in
Teeth Per Inch
14

Starting at
Call for Pricing
  • QUANTITY