DESCRIPTION

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials

Lenox 14 TPI 835R Reciprocating Blade

L12130835R

Blade Length:

SPECIFICATIONS

Blade Length
8 in
Blade Material
Bi-Metal
Blade Thickness In
0.035 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY