DESCRIPTION

  • For use on pipe, structural steel, stainless steel and for fire and rescue
  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 14

Lenox 14 TPI 9514R Reciprocating Saw Blade

L205119514R

Blade Length:

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
0.05 in
IsAcceptableImage
Teeth Per Inch
14
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS