DESCRIPTION
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- Teeth per inch: 14
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
Lenox 14 TPI Arc Gold Reciprocating Blade
L210989114GR
Blade Length:
SPECIFICATIONS
- Blade Length
- 9 in
- Blade Material
- Bi-Metal
- Blade Thickness In
- 0.042 in
- Teeth Per Inch
- 14
- Width
- 1 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday