1/4 x 3-5/8 in. Hole Saw

Part #LLXAH4358  |  Item #9211118  |  Manufacturer Part #LXAH4358

$60.78 EACH
(Pricing is for 3-5/8 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • UP TO 6X FASTER*; Large carbides and aggressive tooth design cuts through material faster for rough-in applications*
  • RIPS THROUGH NAILS**; High performance carbides are brazed to the cutting edge for durability and to help prevent tooth loss when hitting nails or drilling through abrasive materials
  • VERSATILE DESIGN; Carbide teeth are optimized to cut through a variety of materials including Nail Embedded Wood, Concrete Block, Fiber Cement, and Brick
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS; Tall body easily drills through 2X dimensional lumber with up to 3/4" sheathing attached
  • FAST, EASY PLUG REMOVAL; Deep body slots allow for easy plug removal

Specifications

Application: [Brick, Clean Wood, Concrete Blocks, Fiber Cement, General Purpose, Nail-Embedded Wood]

Bare Tool or Kit: Bare Tool

Bit Diameter: 3-5/8 in

Bit Sizes: 3-5/8 in

Blade Material: Carbide

Color Finish: Silver

Diameter: 3-5/8 in

Drill Bit Type: Hole Saw

Length: 2-9/20 in

Material: Carbide Tipped

Maximum Capacity: 2-7/16 in

Number of Tools Included: 1

Shank Size: 1/4 in

Size: 5/8 in-18

Thread Size: 18 mm

Tool Type: Hole Saw

Type: LLXAH4358