DESCRIPTION

  • Features a 5-1/2" extension
  • Five lead screws
  • Hex wrench set
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • High speed steel screw tip increases wear resistance for extended life
  • Includes: 1-1/8", 1-1/2", 1-3/4", 2-1/8", 2-9/16"1-1/4", 1-3/8", 1-1/2", 1-3/4", 2-1/8, and 2-9/16" bits
  • Resharpenable with Lenox® diamond file

Lenox 16-Piece Bi-Metal Self Feed Kit

L1787506

Bit Diameter:

1/2 in

SPECIFICATIONS

Bit Diameter
1/2 in
Material
Metal
Number Of Pieces
16 Piece

Starting at
$337.97
EACH
  • QUANTITY