DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Secure, durable plastic kit

Lenox Speed Slot® 17-Piece Plumber Hole Saw Kit 1200P

L308011200P

Length:

6 in

SPECIFICATIONS

Collection
Speed Slot®
Length
6 in
Material
Steel
Number Of Pieces
17 Piece

Starting at
$360.31
EACH
  • QUANTITY

DOCUMENTS