DESCRIPTION

  • Bi-metal design stands up to the most demanding applications

Lenox 18 TPI 418G Gold Reciprocating Blade

L21068418G

Blade Length:

SPECIFICATIONS

Blade Length
4 in
Blade Material
Bi-Metal
Blade Thickness In
0.035 in
Teeth Per Inch
18

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY