DESCRIPTION

  • Features 9 exterior pockets, 14 interior pockets, 10 elastic loops, hacksaw pocket, tape measure clip, and tape holder loop
  • Hard plastic waterproof bottom
  • Padded carrying handle folds away when not in use
  • Reflective material

Lenox 19 in. Plumber's Tote

L1787474

Color Finish

 

SPECIFICATIONS

Color Finish
Black

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$107.51
EACH
  • QUANTITY